230/750CAMC3P55W509
Description
230/750CAMC3P55W509 SPHERICAL ROLLER BRG ; 750MM BOREX1090MM ODX250MM W 2-ROW
Part # 230/750CAMC3P55W509
BDI # 21735842
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/750CAMP55W509
Description
239/750CAMP55W509 SPHERICAL ROLLER BRG ; 750MM BOREX1000MM ODX185MM W 2-ROW
Part # 239/750CAMP55W509
BDI # 21736519
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/750CAMKC3P55W507
Description
239/750CAMKC3P55W507 SPHERICAL RLR BRG ; 750MM BOREX1000MM ODX185MM W 2-ROW
Part # 239/750CAMKC3P55W507
BDI # 21736511
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
TS2-239/750L1KC3#01
Description
TS2-239/750L1KC3#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS2-239/750L1KC3 01
BDI # 17149757
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/750KYMBW906AC3
Description
239/750KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/750KYMBW906AC3
BDI # 20054336
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing