Page 1 of 5498

Next

Compare
RFB 307

COMPARE

RFB 307

Description
RFB 307 FLANGE BLOCK BEARING UNIT ; TAPER ROLLER

SEALMASTER

Part # 550263

BDI # 351599

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Double Collar | Has Flinger | With Set Screw
Global Part Number GPN: 553348
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6218-2RZ-C3

COMPARE

6218-2RZ-C3

Description
6218-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO

TIMKEN

Part # 6218-2RZ-C3

BDI # 21959019

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
21316EAE4C3

COMPARE

21316EAE4C3

Description
21316EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W

NSK

Part # 21316EAE4C3

BDI # 1183919

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6018DDU

COMPARE

6018DDU

Description
6018DDU DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW

NSK

Part # 6018DDU

BDI # 1186242

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5542
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY