Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
19549
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
783-2
Description
783-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 3-15/16" BORE
Part # 783-20024
BDI # 1351271
Features
Component:
Cone
Width - Millimeter:
48.006
Inch - Metric:
Inch
Bore - Millimeter:
100
Bore - Inch:
3.937
Global Part Number GPN:
646750
Precision Class:
Standard
Width - Inch:
1.89
Basic Number:
783
6022ZZC3/EM
Description
6022ZZC3/EM DEEP GROOVE BALL BEARING ; SINGLE ROW MEDIUM SIZE
Part # 6022ZZC3/EM
BDI # 17143905
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6020
Description
6020 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD SR OPEN
Part # 6020
BDI # 1418584
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2609
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3702
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No