Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
6020ZZ
Description
6020ZZ DEEP GROOVE BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW
Part # 6020ZZ
BDI # 1186268
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5254
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No