61824-2RS1
Description
61824-2RS1 DEEP GROOVE BALL BRG ; 120MM BORE 150MM OD 16MM WD
Part # 61824-2RS1
BDI # 1420928
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2116
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61821-2RSR-Y
Description
61821-2RSR-Y DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 61821-2RSR-Y
BDI # 1179456
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Lip Seal | Rolling Element Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7321-B-XL-MP-UA
Description
7321-B-XL-MP-UA X-LIFE BALL BEARING ; ANGULAR CONTACT 105MM X 225MM X 49MM
Part # 7321-B-XL-MP-UA
BDI # 1152238
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235677
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU321-E-XL-M1-C3
Description
NU321-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 150MM BORE X 225MM OD X 49MM W
Part # NU321-E-XL-M1-C3
BDI # 1164737
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449150
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501452
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4