Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3016
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/850 MA
Description
618 /850 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/850 MA
BDI # 1258565
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3088
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/800 MA
Description
618 /800 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/800 MA
BDI # 1268303
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JL286948H-90KA4
Description
JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286948H-90KA4
BDI # 1360405
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
928
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
661901
Assembly Components:
JL286948H (1) | JL286910 (1)
Basic Number:
JL286948
Precision Class:
Standard