Page 1 of 1596

Next

Compare
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MFPD-71

COMPARE

MFPD-71

Description
MFPD-71 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 702286

BDI # 349528

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 146.05
Other Features: Single Row | High Base
Global Part Number GPN: 7174
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
6222C3

COMPARE

6222C3

Description
6222-C3 DEEP GROOVE RADIAL BALL BEARING

TIMKEN

Part # 6222-C3

BDI # 1348069

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6022ZZC3/EM

COMPARE

6022ZZC3/EM

Description
6022ZZC3/EM DEEP GROOVE BALL BEARING ; SINGLE ROW MEDIUM SIZE

NTN

Part # 6022ZZC3/EM

BDI # 17143905

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 28
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6322 M/C3VL0241

COMPARE

6322 M/C3VL0241

Description
6322 M /C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 240MM OD 50MM WD SR OPEN

SKF

Part # 6322 M/C3VL0241

BDI # 1417071

Features

Enclosure: Open
Outer Race Width - Millimeter: 50
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 9.449

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY