Page 1 of 77

Next

Compare
23232EJW33C4

COMPARE

23232EJW33C4

Description
23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD

TIMKEN

Part # 23232EJW33C4

BDI # 21964512

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24032EJW33C3

COMPARE

24032EJW33C3

Description
24032EJW33C3 SPHERICAL RLR BRG ; 160MM ID 240MM OD 80MM WD STEEL CAGE

TIMKEN

Part # 24032EJW33C3

BDI # 20054461

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
2MM9132WICRDUL

COMPARE

2MM9132WICRDUL

Description
2MM9132WICRDUL PRECISION BALL BEARING

TIMKEN

Part # 2MM9132WICRDUL

BDI # 1334277

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
LSM160BRHSDQKPS

COMPARE

LSM160BRHSDQKPS

Description
LSM160BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; 160MM BORE RETAINED

TIMKEN

Part # LSM160BRHSDQKPS

BDI # 21955437

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 109
Other Features: Single Row | Light Duty | With Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 14.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 213

Price Inventory : Available to order
Loading Price
QTY
L432349-3

COMPARE

L432349-3

Description
L432349-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # L432349-30000

BDI # 1362710

Features

Component: Cone
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Duty
Precision Class: Class 3
Basic Number: L432349 #3

Price Inventory : Available to order
Loading Price
QTY