JP16049-90KA4
Description
JP16049-90KA4 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # JP16049-90KA4
BDI # 1361126
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components:
JP16049 (1) | JP16010 (1)
Basic Number:
JP16049
Precision Class:
Standard
22336EJW33
Description
22336EJW33 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Part # 22336EJW33
BDI # 21723373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663981
Number of Rows of Rollers:
Single Row
22334EJW33C3
Description
22334EJW33C3 SPHERICAL RLR BRG ; 170MM ID 360MM OD 120MM WD
Part # 22334EJW33C3
BDI # 21964858
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing