Page 1 of 290

Next

Compare
LM742749-2

COMPARE

LM742749-2

Description
LM742749-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/2" BORE 1-13/16" WD

TIMKEN

Part # LM742749-20024

BDI # 1365089

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Global Part Number GPN: 648080
Precision Class: Standard
Basic Number: LM742749

Price Inventory : In stock
Loading Price
QTY
H242649-2

COMPARE

H242649-2

Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD

TIMKEN

Part # H242649-20024

BDI # 1356763

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646505
Precision Class: Standard
Basic Number: H242649

Price Inventory : In stock
Loading Price
QTY
22240KEJW33C4

COMPARE

22240KEJW33C4

Description
22240KEJW33C4 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33C4

BDI # 20351843

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22340KEJW33W45AC3

COMPARE

22340KEJW33W45AC3

Description
22340KEJW33W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD

TIMKEN

Part # 22340KEJW33W45AC3

BDI # 20351891

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344EMBW33W45AC3

COMPARE

22344EMBW33W45AC3

Description
22344EMBW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344EMBW33W45AC3

BDI # 20055177

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY