Page 1 of 102

Next

Compare
23140EJW33

COMPARE

23140EJW33

Description
23140EJW33 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD

TIMKEN

Part # 23140EJW33

BDI # 20351935

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22240KEJW33C4

COMPARE

22240KEJW33C4

Description
22240KEJW33C4 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33C4

BDI # 20351843

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22340KEJW33W45AC3

COMPARE

22340KEJW33W45AC3

Description
22340KEJW33W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD

TIMKEN

Part # 22340KEJW33W45AC3

BDI # 20351891

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33

COMPARE

22240KEJW33

Description
22240KEJW33 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33

BDI # 20351837

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240KEMBW507C08

COMPARE

22240KEMBW507C08

Description
22240KEMBW507C08 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEMBW507C08

BDI # 20054201

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY