FF-313-1

COMPARE

FF-313-1

Description
FF-313-1 PLAIN BEARING ; 0.187"X0.313"X1/4"X3/8"X1/16"

ISOSTATIC

Part # 102003

BDI # 522113

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.188
Nominal Outside Diameter - Inch: 0.313
Flange Outside Diameter - Millimeter: 9.525
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.313
Length Thru Bore - Millimeter: 6.35
Nominal Bore - Millimeter: 4.775
Global Part Number GPN: 491000

Price Inventory : Available to order
Loading Price
QTY
FF-313-2

COMPARE

FF-313-2

Description
FF-313-2 PLAIN BEARING ; 0.187"X0.313"X3/8"X3/8"X1/16"

ISOSTATIC

Part # 102004

BDI # 522114

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.188
Nominal Outside Diameter - Inch: 0.313
Flange Outside Diameter - Millimeter: 9.525
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.313
Length Thru Bore - Millimeter: 9.525
Nominal Bore - Millimeter: 4.775
Global Part Number GPN: 491001

Price Inventory : Available to order
Loading Price
QTY
R166ZZP6

COMPARE

R166ZZP6

Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD

NTN

Part # R166ZZP6

BDI # 1228340

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.375
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
31161-00

COMPARE

31161-00

Description
31161-00

GENERAL BEARING

Part # 31161-00

BDI # 18202403

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.925
Other Features: Unground | 0.812" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.687

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
31207-01-300

COMPARE

31207-01-300

Description
31207-01

GENERAL BEARING

Part # 31207-01

BDI # 426152

Features

Enclosure: Open
Outer Race Width - Millimeter: 4.75
Other Features: Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.625

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY