Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.441
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
488140
AA-403-2
Description
AA-403-2 SLEEVE BEARING ; 5/16" BORE 7/16" OD 1/2" LTB
Part # 101099
BDI # 521377
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.441
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
488141
608-05VV
Description
608-05VV DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608-05VV
BDI # 1186324
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.01
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5897
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.01
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5898
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No