E11

COMPARE

E11

Description
E11 MAGNETO BEARING

NSK

Part # E11

BDI # 1188614

Features

Enclosure: Open
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KT111410C3

COMPARE

KT111410C3

Description
KT111410C3 NEEDLE ROLLER CAGE

IKO

Part # KT111410

BDI # 17218994

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.551
Retainer: Yes
Separable: No
Other Features: C3 Clearance
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
FAIUA7-11M-LK

COMPARE

FAIUA7-11M-LK

Description
FAIUA7-11M-LK SELF-ALIGNING INSERT BRG ; 40MM OD

EDT CORP

Part # FAIUA7-11M-LK

BDI # 22529464

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Poly-Round | White Finish

Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 35.1
Outer Race Profile: Spherical
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
K11X14X10

COMPARE

K11X14X10

Description
K11X14X10 NEEDLE ROLLER BEARING ; 11MM ID 14MM OD 9.8MM W

NTN

Part # K11X14X10

BDI # 1221032

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.551
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY