RM 7 SB Z
Description
RM 7 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. MALE RH ZERK
Part # RM 7 SB Z
BDI # 18259422
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592295
Self Aligning:
No
CYR 1 1/2
Description
CYR 1 1/2 CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" RLR DIA 7/8" RLR WD
Part # 4140100000
BDI # 344112
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21246
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591793
Self Aligning:
No
TF 7
Description
TF 7 ROD END BEARING ; 7/16" BORE 7/16" HOUSING WD FEMALE
Part # 1430700000
BDI # 352885
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing