6201-2RZ-C3
        
            Description
            
            6201-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
    
Part # 6201-2RZ-C3
BDI # 21956888
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                10
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.26
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
6001-2RZ-C3
        
            Description
            
            6001-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
    
Part # 6001-2RZ-C3
BDI # 21957012
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                8
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.102
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
61801-ZZ
        
            Description
            
            61801-ZZ DEEP GROOVE BALL BEARING ; 12MM ID 21MM OD 5MM WD SHIELD 10EA/PAK
    
Part # 61801-ZZ
BDI # 1347834
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Outer Race Width - Millimeter:
                            
                                5
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.827
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
6201-2RSC3
        
            Description
            
            6201-2RS-C3 DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM WD 2 SEAL
    
Part # 6201-2RS-C3
BDI # 1424819
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                10
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.26
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
6301-2RSC3
        
            Description
            
            6301-2RS-C3 DEEP GROOVE BALL BEARING ; 12MM ID 37MM OD 12MM WD SR 2 SEALS
    
Part # 6301-2RS-C3
BDI # 1424922
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                12
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.457
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter