Page 1 of 670

Next

Compare
FM-1521-25

COMPARE

FM-1521-25

Description
FM-1521-25 PLAIN BEARING ; 15MMX21MMX25MMX27MMX3MM

ISOSTATIC

Part # 602146

BDI # 526183

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.591
Nominal Outside Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 0.827
Length Thru Bore - Millimeter: 25
Nominal Bore - Millimeter: 15
Global Part Number GPN: 491138

Price Inventory : In stock
Loading Price
QTY
3302 ATN9

COMPARE

3302 ATN9

Description
3302 ATN9 ANG CONTACT BALL BEARING ; 15MM BORE 42MM OD 19MM WD

SKF

Part # 3302 ATN9

BDI # 1420340

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258156
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
361202 R

COMPARE

361202 R

Description
361202 R TRACK ROLLER BRG ; 40MM ROLL DIA 11MM ROLL WD 15MM BORE

SKF

Part # 361202 R

BDI # 1421493

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
3302 A-2RS1TN9/MT33

COMPARE

3302 A-2RS1TN9/MT33

Description
3302 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 19MM WD

SKF

Part # 3302 A-2RS1TN9/MT33

BDI # 1415173

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258158
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
SA 15 ES

COMPARE

SA 15 ES

Description
SA 15 ES ROD END PLAIN BRG

SKF

Part # SA 15 ES

BDI # 1419126

Features

Enclosure: Open
Housing Width - Millimeter: 10.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M14 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY