VF2S-110
Description
VF2S-110 FLANGE BEARING UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 BOLT
Part # 767837
BDI # 310787
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
23.825
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13174
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
TREL 10
Description
TREL 10 ROD END BEARING ; NON-RETURNABLE 9/16" HSG WD MALE
Part # 1501000000
BDI # 354882
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CB-1013-10
Description
CB-1013-10 SLEEVE BEARING ; 5/8" BORE 13/16" OD 1-1/4" LTB
Part # 104138
BDI # 522665
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.813
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489358
CB-1016-12
Description
CB-1016-12 SLEEVE BEARING ; 5/8" BORE 1" OD 1-1/2" LTB
Part # 104170
BDI # 522687
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
489380
6203-625VVC3
Description
6203-625VVC3 DEEP GROOVE BALL BEARING ; 5/8" BOREX1.575" ODX.472" W 1-ROW
Part # 6203-625VVC3
BDI # 1186413
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6028
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No