Page 1 of 26

Next

Compare
09062-2

COMPARE

09062-2

Description
09062-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 0.848" WD

TIMKEN

Part # 09062-20024

BDI # 1309856

Features

Component: Cone
Width - Millimeter: 21.539
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647007
Precision Class: Standard
Basic Number: 9062

Price Inventory : In stock
Loading Price
QTY
UCP202-10

COMPARE

UCP202-10

Description
UCP202-10 PILLOW BLK BRG UNIT ; 5/8" BORE CAST IRON HSG

TIMKEN

Part # UCP202-10

BDI # 20353571

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 30.2

Price Inventory : In stock
Loading Price
QTY
203RR2

COMPARE

203RR2

Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL

TIMKEN

Part # 203RR2

BDI # 1424151

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
RA010RR

COMPARE

RA010RR

Description
RA010RR + COL INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # RA010RR + COL

BDI # 1371266

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.575
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
L21549-3

COMPARE

L21549-3

Description
L21549-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # L21549-30000

BDI # 1362449

Features

Component: Cone
Width - Millimeter: 10.998
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Duty
Precision Class: Class 3
Basic Number: L21549 #3

Price Inventory : Available to order
Loading Price
QTY