BB203RR2 A2139A
Description
BB203RR2 A2139A BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Part # BB203RR2 A2139A
BDI # 1353974
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Farm Line | Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
202KDD6
Description
202KDD6 BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Part # 202KDD6C1
BDI # 1311848
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
BB203RR2
Description
BB203RR2 BALL BEARING ; 16MM ID 40MM OD 12MM WD SR 2 SEALS
Part # BB203RR2
BDI # 1353973
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Farm Line | Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
H204RR11;H204RR11 Z22-P
Description
H204RR11 ; H204RR11 Z22-P BALL BEARING ; <12 OD
Part # H204RR11 Z22-P
BDI # 1356584
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No