Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
09075-2
Description
09075-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # 09075-40000
BDI # 1309877
Features
Component:
Cone
Width - Millimeter:
22.327
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646334
Precision Class:
Standard
Basic Number:
9075
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
NK19/16-XL
Description
NK19/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 19MM ID X 27MM OD
Part # NK19/16-XL
BDI # 18316234
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591394
Self Aligning:
No
NK19/20-XL
Description
NK19/20-XL X-LIFE NEEDLE ROLLER BRG ; 19MM BORE 27MM OD
Part # NK19/20-XL
BDI # 1175637
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591397
Self Aligning:
No