CB-1218-18
Description
CB-1218-18 SLEEVE BEARING ; 3/4" BORE 1-1/8" OD 2-1/4" LTB
Part # 104254
BDI # 522761
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2.25
Global Part Number GPN:
489454
Features
Component:
Cone
Width - Millimeter:
16.637
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM11949
NAP 204-12
Description
NAP 204-12 SOLID PILLOWBLOCK BRG ; NORMAL DTY BLOCK W/ ECC LOCKING CLR
Part # NAP 204-12
BDI # 18135181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
R12
Description
R12 DEEP GROOVE BALL BEARING ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12
BDI # 1193054
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4869
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCF204-12
Description
UCF204-12 FLANGE BLOCK BALL BEARING ; 3/4" ID 4B SQ SET SCREW LOCK M10 BOLT
Part # UCF204-12
BDI # 20353341
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw