FF-1011-2
Description
FF-1011-2 PLAIN BEARING ; 0.7505"X1.002"X1/2"X1-7/16"X1/8"
Part # 102108
BDI # 522218
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.002
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490934
Z9504B
Description
Z9504B DEEP GROOVE BALL BEARING ; 19.075MM BORE 45.224MM OD 15.621MM W SR
Part # Z9504B
BDI # 1196903
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.621
Other Features:
Automotive Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FF-1011
Description
FF-1011 PLAIN BEARING ; 0.7505"X1.002"X5/8"X1-7/16"X1/8"
Part # 102109
BDI # 522219
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.002
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490932
FF-1013-3
Description
FF-1013-3 PLAIN BEARING ; 0.751"X1.002"X1-1/4"X1-1/2"X1/8"
Part # 102114
BDI # 522224
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.002
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490938
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
487612