SF-2428-16
Description
SF-2428-16 FLANGE BEARING ; SINTERED BRONZE 3/4X7/8X1X1-1/8X1/8
Part # SF-2428-16
BDI # 18135768
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.125
SS-2432-16
Description
SS-2432-16 SLEEVE BEARING ; SINTERED BRONZE 3/4X1X1
Part # SS-2432-16
BDI # 18136071
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
ST24442
Description
ST-2444-2 THRUST WASHER BEARING ; SINTERED BRONZE 3/4X1-3/8X1/16
Part # ST-2444-2
BDI # 18260688
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
34.925
Nominal Outside Diameter - Millimeter:
34.925
SS-2440-24
Description
SS-2440-24 SLEEVE BEARING ; SINTERED BRONZE 3/4X1-1/4X1-1/2
Part # SS-2440-24
BDI # 18136089
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
31.826
Nominal Outside Diameter - Millimeter:
31.75
SS-2428-24
Description
SS-2428-24 SLEEVE BEARING ; SINTERED BRONZE 3/4X7/8X1-1/2
Part # SS-2428-24
BDI # 18136987
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225