Page 1 of 2

Next

Compare
NCF 3004 CV

COMPARE

NCF 3004 CV

Description
NCF 3004 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NCF 3004 CV

BDI # 1421811

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454928
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
3004-2Z

COMPARE

3004-2Z

Description
3004-2Z ROULEMENT A BILLES ; CONTACT ANGULAIRE

INA

Part # 3004-2Z

BDI # 1411425

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258180
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3004-2RS

COMPARE

3004-2RS

Description
3004-2RS ROULEMENT A BILLES ; CONTACT ANGULAIRE

INA

Part # 3004-2RS

BDI # 1411424

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258179
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NCF 3004 CV

COMPARE

NCF 3004 CV

Description
NCF 3004 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NCF 3004 CV

BDI # 21575292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
07079-3

COMPARE

07079-3

Description
07079-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # 07079-30000

BDI # 1309648

Features

Component: Cone
Width - Millimeter: 14.249
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 19.99
Precision Class: Class 3
Basic Number: 07079 #3

Price Inventory : Available to order
Loading Price
QTY