NKI 22/16
Description
NKI 22 /16 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NKI 22/16
BDI # 1419758
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
AM-2228-20
Description
AM-2228-20 SLEEVE BEARING ; 22MMX28MMX20MM PWDR MTL BRNZ
Part # 601347
BDI # 525931
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.102
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488605
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
LM12749-2
Description
LM12749-20024 TAPERED ROLLER BRG CONE ; 0.865IN ID X 0.655IN W CHROM STEEL
Part # LM12749-20024
BDI # 1363956
Features
Component:
Cone
Width - Millimeter:
16.637
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM12749