B14-LSSQ

COMPARE

B14-LSSQ

Description
B14LSSQ SPHERICAL PLAIN BEARING ; 0.875IN BORE 1.438IN OD NOT LINER

RBC BEARINGS

Part # B14LSSQ

BDI # 796726

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 16.662
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.438
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY