206-KPR4

COMPARE

206-KPR4

Description
206-KPR4 BEARING ; NON-RETURNABLE

SKF

Part # 206-KPR4

BDI # 1301021

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
ORB14SA

COMPARE

ORB14SA

Description
ORB14SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB14SA

BDI # 796932

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 36.525
Housing Width - Millimeter: 9.652
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY