Page 1 of 978

Next

Compare
MP-16C

COMPARE

MP-16C

Description
MP-16C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW

SEALMASTER

Part # 704196

BDI # 352935

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 6145
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
SBG 16SS

COMPARE

SBG 16SS

Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD

SEALMASTER

Part # 1801602000

BDI # 355664

Features

Enclosure: Open
Housing Width - Millimeter: 20.244
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN: 39488
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
ERX-16T XLO

COMPARE

ERX-16T XLO

Description
ERX-16T XLO INSERT BEARING ; 1IN BORE IR WID

SEALMASTER

Part # 705041

BDI # 352100

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger | Extra Low Drag
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 36.525
Outer Race Profile: Cylindrical
Global Part Number GPN: 563700
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
1641 ZZ

COMPARE

1641 ZZ

Description
1641 ZZ DEEP GROOVE BALL BEARING

RINGBALL

Part # 1641 ZZ

BDI # 18260793

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14.3
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
F4B-LT7-100

COMPARE

F4B-LT7-100

Description
F4B-LT7-100 FLANGED BLOCK BEARING

DODGE

Part # 033263

BDI # 242268

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 25
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : In stock
Loading Price
QTY