RNU 204 ECP
Description
RNU 204 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 204 ECP
BDI # 1415974
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566523
Number of Rows of Rollers:
Single Row
509043B
Description
Z-509043.02.TRL SPHERICAL ROLLER BEARING ; POR NON RETURNABLE
Part # 509043B
BDI # 1410885
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
RNU204-E-XL-TVP2
Description
RNU204-E-XL-TVP2 X-LIFE CYL RLR BEARING ; POR NON RETURNABLE 26.500MM ID X 47MM OD
Part # RNU204-E-XL-TVP2
BDI # 1166339
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No