Features
Component:
Cone
Width - Millimeter:
14.732
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
L44649
L44649-2
Description
L44649-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/16" BORE 0.58" WD
Part # L44649-20024
BDI # 1362797
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
647542
Precision Class:
Standard
Basic Number:
L44649
L44649-90032
Description
L44649-90032 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4 OD
Part # L44649-90032
BDI # 1362799
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
27
Other Features:
2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN:
656160
Assembly Components:
L44649 (2) | L44610 (2) | K106789R (1) | K302683R (1)
Basic Number:
L44649
Precision Class:
Standard
206SFF19
Description
206SFF19 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # MRC.206SFF19
BDI # 662228
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563322
Mounting Method:
Set Screw