63/28LLU
Description
63/28LLU DEEP GROOVE BALL BEARING ; 28MM ID 68MM OD 18MM W
Part # 63/28LLU
BDI # 17144905
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1075
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Low Temperature
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FM-2833-22
Description
FM-2833-22 PLAIN BEARING ; 28MMX33MMX22MMX38MMX2.5MM
Part # 602242
BDI # 526233
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.299
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
28
Global Part Number GPN:
491188