SUCBT206-IP69K/F
Description
SUCBT206-IP69K/F TAKE UP UNIT BEARING ; W/FOOD GRADE GREASE
Part # SUCBT206-IP69K/F
BDI # 27640823
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.5
Housing Material:
Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.54
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.716
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCPA206CCFG1
Description
SUCPA206CCFG1 PILLOW BLOCK BEARING ; 30MM ID TAPPED FOOD GRADE SOLID LUBE
Part # SUCPA206CCFG1
BDI # 23710399
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
SUCBF206-IP69K/F
Description
SUCBF206-IP69K/F FLANGE BLOCK BEARING ; 4-BOLT FLANGE W/FOOD GRADE GREASE
Part # SUCBF206-IP69K/F
BDI # 27641387
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
SUCSP206-IP69K/F
Description
SUCSP206-IP69K/F PILLOW BLOCK BEARING ; FOOD GRADE GREASE
Part # SUCSP206-IP69K/F
BDI # 27641134
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
SUCBFB206-IP69K/F
Description
SUCBFB206-IP69K/F FLANGE BRACKET BEARING ; 3-BOLT FLANGE W/FOOD GRADE GREASE
Part # SUCBFB206-IP69K/F
BDI # 27640799
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polymer
Mounting Method:
Set Screw