Page 1 of 1277

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
INS-GT-30M-CR

COMPARE

INS-GT-30M-CR

Description
INS-GT-30M-CR INSERT BALL BRG

DODGE

Part # 129831

BDI # 260817

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 40.9
Outer Race Profile: Spherical
Global Part Number GPN: 560662
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY
UEL206D1

COMPARE

UEL206D1

Description
UEL206D1 INSERT BEARING ; 30MM ID 62MM OD 48.4MM W

NTN

Part # UEL206D1

BDI # 1235193

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 48.4
Outer Race Profile: Spherical
Global Part Number GPN: 564773
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
SF30

COMPARE

SF30

Description
SF30 FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF30

BDI # 1193888

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 2.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MFC-306

COMPARE

MFC-306

Description
MFC-306 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 710186

BDI # 347968

Features

Cartridge Pilot Diameter - Inch: 3.375
Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 4.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Has Flinger
Global Part Number GPN: 19329
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY