CB202420
Description
CB202420 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 1- 1/2 X 2- 1/2
Part # CB202420
BDI # 18255354
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
38.176
CB202424
Description
CB202424 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 1- 1/2 X 3
Part # CB202424
BDI # 18255356
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
38.176
CB203232
Description
CB203232 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 2 X 4
Part # CB203232
BDI # 18255581
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
50.876
CB203224
Description
CB203224 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 2 X 3
Part # CB203224
BDI # 18255580
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
50.876
CB203016
Description
CB203016 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 1- 7/8 X 2
Part # CB203016
BDI # 18255576
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.878
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
47.701