BC1-0013 E

COMPARE

BC1-0013 E

Description
BC1-0013 E

SKF

Part # BC1-0013 E

BDI # 1422473

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BC1-0013 DD

Description
SKF BC1-0013 DD

SKF

Part # BC1-0013 DD

BDI # 1472300

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BC1-0013 AC

Description
SKF BC1-0013 AC

SKF

Part # BC1-0013 AC

BDI # 1477768

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NP245830-902A1

COMPARE

NP245830-902A1

Description
TIMKEN NP245830-902A1

TIMKEN

Part # NP245830-902A1

BDI # 1425543

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.361
Outside Diameter - Millimeter: 59.975
Bore - Millimeter: 31.987

Bore - Inch: 1.259
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: NP245830 (1) | NP294963 (1)
Basic Number: NP245830
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY