SS-4656-40
Description
SS-4656-40 SLEEVE BEARING ; 1.442"X1.754"X2-1/2" POWDR MTL BRNZ
Part # 401456
BDI # 525133
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
491790
SS-4652-16
Description
SS-4652-16 SLEEVE BEARING ; 1.442"X1.629"X1" PWDR MTL BRONZE
Part # 401447
BDI # 525124
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1
Global Part Number GPN:
491782
SS-4656-48
Description
SS-4656-48 SLEEVE BEARING ; 1.442"X1.754"X3" PWDR MTL BRONZE
Part # 401457
BDI # 525134
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
3
Global Part Number GPN:
491791
SS-4652-24
Description
SS-4652-24 SLEEVE BEARING ; 1.442"X1.629"X1-1/2" POWDR MTL BRNZ
Part # 401448
BDI # 525125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491783
SS-4656-12
Description
SS-4656-12 SLEEVE BEARING ; 1.442"X1.754"X3/4" PWDR MTL BRONZE
Part # 401450
BDI # 525127
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
44.552