Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW209PPB4
Description
GW209PPB4 Z22-P BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # GW209PPB4 Z22-P
BDI # 1356452
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W209PPB4
Description
W209PPB4 Z22-P DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4 Z22-P
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.687
Outside Diameter - Millimeter:
220.662
Bore - Millimeter:
39
Bore - Inch:
1.535
Precision Class:
Standard
Basic Number:
CR1-0868
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
39
Bore - Inch:
1.535
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
JRM3939 (2) | JRM3968XD (1) | GR8 (1) | JRM3900S (1)
Basic Number:
JRM3939
Precision Class:
Standard