AAM4050-25
Description
AAM4050-25 SLEEVE BEARING ; 40MM X 50MM X 25MM SINTERED BRONZE
Part # AAM4050-25
BDI # 704232
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
50.068
AAM4050-30
Description
AAM4050-30 SLEEVE BEARING ; 40MM X 50MM X 30MM SINTERED BRONZE
Part # AAM4050-30
BDI # 704233
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
50.068
AAM4050-35
Description
AAM4050-35 SLEEVE BEARING ; 40MM X 50MM X 35MM SINTERED BRONZE
Part # AAM4050-35
BDI # 704234
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
50.068
AAM4050-40
Description
AAM4050-40 SLEEVE BEARING ; 40MM X 50MM X 40MM SINTERED BRONZE
Part # AAM4050-40
BDI # 704235
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
50.068
AAM4050-50
Description
AAM4050-50 SLEEVE BEARING ; 40MM X 50MM X 50MM SINTERED BRONZE
Part # AAM4050-50
BDI # 704236
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
50.068