Page 1 of 3

Next

Compare
SUCT209-26CCFG1

COMPARE

SUCT209-26CCFG1

Description
SUCT209-26CCFG1 TAKE-UP BEARING ; 1-5/8"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCT209-26CCFG1

BDI # 21973818

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCFL209-26CCFG1

COMPARE

SUCFL209-26CCFG1

Description
SUCFL209-26CCFG1 FLANGED BEARING ; 1-5/8"ID 2-BOLT FOOD GRADE SOLID LUBE

NTN

Part # SUCFL209-26CCFG1

BDI # 21973729

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Closed End Cap
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCPA209-26CCFG1

COMPARE

SUCPA209-26CCFG1

Description
SUCPA209-26CCFG1 PILLOW BLOCK BEARING ; 1-5/8"ID TAPPED FOOD GRADE SOLID LUBE

NTN

Part # SUCPA209-26CCFG1

BDI # 21973781

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : Available to order
Loading Price
QTY
SUCFL209-26C0FG1

COMPARE

SUCFL209-26C0FG1

Description
SUCFL209-26C0FG1 FLANGED BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCFL209-26C0FG1

BDI # 21973727

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Open End Cap
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCP209-26C0FG1

COMPARE

SUCP209-26C0FG1

Description
SUCP209-26C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCP209-26C0FG1

BDI # 21973735

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : Available to order
Loading Price
QTY