RNU 1007 ECP
Description
RNU 1007 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 1007 ECP
BDI # 1269366
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566639
Number of Rows of Rollers:
Single Row
NKI 42/30
Description
NKI 42 /30 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NKI 42/30
BDI # 1421189
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
VKBC 20018
Description
VKBC 20018 HUB WHEEL BRG ; HUB BEARING UNIT 1 BALL
Part # VKBC 20018
BDI # 1422453
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
40 Degree | 35 Degree
Other Features:
Double Row Thrust Pack | Angular Contact
Cage Material:
Phenolic | Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.866
Outside Diameter - Millimeter:
72.8
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
2 Single Cone | 1 Double Cup
Precision Class:
Standard
Basic Number:
513057