NA209-28
Description
NA 209-28 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT ONLY W/ ECC LOCKINGCLR
Part # NA209-28
BDI # 18174886
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
YR-5-X
Description
YR-5-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
Part # YR-5-X
BDI # 841474
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Full Complement
Global Part Number GPN:
589429
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.265
Outside Diameter - Millimeter:
82.93
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
25580 (1) | 25520 (1)
Basic Number:
25580
Precision Class:
Standard
MP-28T
Description
MP-28T PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SKWEZLOC
Part # 705654
BDI # 352964
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
6184
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UC209-28
Description
UC209-28 INSERT BALL BEARING ; 1-3/4" BORE INNER RING SET SCREW LCK
Part # UC209-28
BDI # 20353757
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw