Page 1 of 6

Next

Compare
M1307TV

COMPARE

M1307TV

Description
M1307TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # M1307TV

BDI # 17760291

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M5307TV

COMPARE

M5307TV

Description
M5307TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # M5307TV

BDI # 17760443

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1307EAHL

COMPARE

M1307EAHL

Description
M1307EAHL BEARING OUTER RING ; 80.035MM ODX21MM W

NTN

Part # M1307EAHL

BDI # 17147921

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.151
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452358
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1307-TV

COMPARE

M1307-TV

Description
M1307-TV CYLINDRICAL ROLLER BEARING

SKF

Part # M1307-TV

BDI # 1304448

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1307TV

COMPARE

M1307TV

Description
M1307TV BEARING OUTER RING ; 80 MM OD X 21 MM W

NTN

Part # M1307TV

BDI # 1222543

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 452368
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY