Page 1 of 2

Next

Compare
7310 BECBJ/WTVT300

COMPARE

7310 BECBJ/WTVT300

Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG

SKF

Part # 7310 BECBJ/WTVT300

BDI # 1296926

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
365-3

COMPARE

365-3

Description
365-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # 365-30000

BDI # 1338027

Features

Component: Cone
Width - Millimeter: 22.225
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 50.013
Precision Class: Class 3
Basic Number: 365 #3

Price Inventory : Available to order
Loading Price
QTY
366-3

COMPARE

366-3

Description
366-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # 366-30000

BDI # 1338087

Features

Component: Cone
Width - Millimeter: 22.225
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 50.013
Precision Class: Class 3
Basic Number: 366 #3

Price Inventory : Available to order
Loading Price
QTY
NJ 310 EM C3

COMPARE

NJ 310 EM C3

Description
NJ 310 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE CYLINDRICAL 200-300-400

ROLLWAY BEARING

Part # NJ 310 EM C3

BDI # 24004325

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7310WNDU300

COMPARE

7310WNDU300

Description
7310WNDU300 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE

TIMKEN

Part # 7310WNDU300

BDI # 28218267

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Stamped Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY