TAAPH168K1207SO
Description
TAAPH168K1207SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH168K1207SO
BDI # 22085956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
SDAF23068KX12 7/16
Description
SDAF23068KX12 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23068K X 12.438 FXOP
BDI # 1372956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
400.05
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695915
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF23168KX12 7/16
Description
SDAF23168KX12 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23168K X 12.438 FXOP
BDI # 1372963
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
463.55
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695939
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF23268KX12 7/16
Description
SDAF23268KX12 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23268K X 12.438 FXOP
BDI # 1372969
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
450.85
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695971
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
231S.1207
Description
231S.1207 SPHERICAL ROLLER BEARING ; 315.913MMX580MMX258MM
Part # 231S.1207
BDI # 24858098
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing