Page 1 of 6

Next

Compare
23096YMBW507C08

COMPARE

23096YMBW507C08

Description
23096YMBW507C08 SPHERICAL RLR BRG ; 480MM ID 700MM OD

TIMKEN

Part # 23096YMBW507C08

BDI # 1318288

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23196KYMBW507C08

COMPARE

23196KYMBW507C08

Description
23196KYMBW507C08 SPHERICAL RLR BRG ; 480MM ID 790MMOD 248MM WD

TIMKEN

Part # 23196KYMBW507C08

BDI # 20054440

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24096YMBW33W45C3

COMPARE

24096YMBW33W45C3

Description
24096YMBW33W45C3 SPHERICAL RLR BRG ; 480MM ID 700MMOD 218MM WD

TIMKEN

Part # 24096YMBW33W45C3

BDI # 20054633

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23996YMBW507C08C3

COMPARE

23996YMBW507C08C3

Description
23996YMBW507C08C3 SPHERICAL RLR BRG ; 480MM ID 650MMOD 128MM WD

TIMKEN

Part # 23996YMBW507C08C3

BDI # 21966608

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096YMBW25W507C08C3

COMPARE

23096YMBW25W507C08C3

Description
23096YMBW25W507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23096YMBW25W507C08C3

BDI # 21967212

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY