Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
61.9
NA456SW-2
Description
NA456SW-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 2" OD X 1.46" WD
Part # NA456SW-20024
BDI # 1367396
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
648598
Precision Class:
Standard
Basic Number:
NA456SW
HM807046-90024
Description
HM807046-90024 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # HM807046-90024
BDI # 1359445
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Bore - Millimeter:
50.8
Other Features:
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Global Part Number GPN:
654879
Assembly Components:
HM807046 (2) | HM807010 (2) | HM807010EC (1) | HM807046XA (1)
Basic Number:
HM807046
Precision Class:
Standard
RA115RRB2
Description
RA115RRB2 + COL INSERT BRG ; 2" BORE NARROW IR 3.543" OD
Part # RA115RRB2 + COL
BDI # 1371318
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561704
Mounting Method:
Eccentric Collar
RA200RRB
Description
RA200RRB + COL INSERT BRG ; 2" BORE NARROW IR 3.937" OD
Part # RA200RRB + COL
BDI # 1371319
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561706
Mounting Method:
Eccentric Collar