GEZ 200 ES-2RS/VC045
Description
GEZ 200 ES-2RS/VC045 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 200 ES-2RS/VC045
BDI # 18294486
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 200 ESX-2LS
Description
GEZ 200 ESX-2LS SPHERICAL PLAIN BRG
Part # GEZ 200 ESX-2LS
BDI # 22783989
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
51
Bore - Inch:
2.008
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32007 (1) | Y32007 (1)
Basic Number:
32007
Precision Class:
Standard
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Bore - Millimeter:
51
Bore - Inch:
2.008
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
28580 (1) | 28521 (1)
Basic Number:
28580
Precision Class:
Standard