CB344232
Description
CB344232 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 5/8 X 4
Part # CB344232
BDI # 18253047
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
66.751
CB344032
Description
CB344032 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 1/2 X 4
Part # CB344032
BDI # 18253046
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
63.576
CB344248
Description
CB344248 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 5/8 X 6
Part # CB344248
BDI # 18252308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
66.751
CB344240
Description
CB344240 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 5/8 X 5
Part # CB344240
BDI # 18253048
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
66.751
CB344024
Description
CB344024 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 1/2 X 3
Part # CB344024
BDI # 18253045
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
63.576