4Y1GI8-35FX
Description
4Y1GI8-35FX PILLOW BLOCK BALL BEARING ; 100MM OD POLYMER
Part # 4Y1GI8-35FX
BDI # 20878415
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.754
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
4Y1GI8-35GX
Description
4Y1GI8-35GX PILLOW BLOCK BALL BEARING ; 100MM OD POLYMER
Part # 4Y1GI8-35GX
BDI # 20878427
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.754
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
4Y1GJ8-35GX
Description
4Y1GJ8-35GX PILLOW BLOCK BALL BEARING ; 110MM OD POLYMER
Part # 4Y1GJ8-35GX
BDI # 20878429
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.374
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
4Y4GI8-35FX
Description
4Y4GI8-35FX FLANGED BLOCK BALL BEARING ; 100MM OD POLYMER 4-BOLT
Part # 4Y4GI8-35FX
BDI # 20878419
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.9
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
4Y4GI8-35GX
Description
4Y4GI8-35GX FLANGED BLOCK BALL BEARING ; 100MM OD POLYMER 4-BOLT
Part # 4Y4GI8-35GX
BDI # 20878437
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.9
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw